Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1788322 / 17.875X19.5X0.688 HDS2 D

210X250X20 HDS2 R

1788322 / 17.875X19.5X0.688 HDS2 D

CRSEAL 1788322/ 17.875X19.5X0.688 HDS2 D ; SGL LIP SEAL

Lip Seal; 17-7/8" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1788322

BDI #

1244450

PRICE
$ 1,090.26 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.58
UNSPSC
31411705
EAN
0085311130677
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1788322
Weight / LBS
7.908
Long Description
Lip Seal; 17-7/8" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
17.875 Inch | 454.025 Millimeter
Housing Bore
19.5 Inch | 495.3 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter