Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17922 / 1.772X2.52X0.807 HMSA97 P

17922 / 1.772X2.52X0.807 HMSA97 P

17922 / 1.772X2.52X0.807 HMSA97 P

CRSEAL 17922 / 1.772X2.52X0.807 HMSA97 P ; LIP SEAL

Oil Seal; 1.772" Shaft Dia; 2.52" Housing Bore; 0.807" Nominal Width; Polyacrylate Lip; Solid Seal; 0.807" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code

Part #

17922

BDI #

1244469

PRICE
$ 13.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.058
UNSPSC
31411705
EAN
0085311307789
Generic Design Code
SKF_HMSA97
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1.772" Shaft Dia; 2.52" Housing Bore; 0.807" Nominal Width; Polyacrylate Lip; Solid Seal; 0.807" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Nominal Width
0.807 Inch | 20.498 Millimeter
Housing Bore
2.52 Inch | 64.008 Millimeter
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Actual Width
0.807 Inch | 20.498 Millimeter