Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1793442 / 17.938X19.75X1 HDS2 R

1793442 / 17.938X19.75X1 HDS2 R

1793442 / 17.938X19.75X1 HDS2 R

CRSEAL 1793442 / 17.938X19.75X1 HDS2 R ; SGL LIP SEAL

Lip Seal; 17-15/16" Shaft Dia; 19-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1793442

BDI #

1244470

PRICE
$ 1,276.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.62
UNSPSC
31411705
EAN
0085311902564
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1793442
Weight / LBS
7.988
Long Description
Lip Seal; 17-15/16" Shaft Dia; 19-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
17.938 Inch | 455.625 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
19.75 Inch | 501.65 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter