Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

17X23.55X3.18VM

17X23.55X3.18VM

17X23.55X3.18VM LIP SHAFT SEAL ; MTO NITRILE SGL LIP RUBBERIZED

17MM Shaft Dia; 23.55MM Housing Bore; 3.18MM Nominal Width; Nitrile Lip; Solid Seal; 3.18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code

Part #

75007127

BDI #

890111

PRICE
$ 8.95 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
Generic Design Code
TSM_VM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17X23.55X3.18VM
Weight / LBS
0.04
Long Description
17MM Shaft Dia; 23.55MM Housing Bore; 3.18MM Nominal Width; Nitrile Lip; Solid Seal; 3.18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code
Shaft Diameter
0.669 Inch | 17 Millimeter
Nominal Width
0.125 Inch | 3.18 Millimeter
Actual Width
0.125 Inch | 3.18 Millimeter
Housing Bore
0.927 Inch | 23.55 Millimeter