Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

17X23X3VC

17X23X3VC

17X23X3VC LIP SHAFT SEAL ; MTO NITRILE SGL LIP RUBBERIZED

17MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code

Part #

75040847

BDI #

890112

PRICE
$ 8.62 / each

QTY

INVENTORY:
58
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17X23X3VC
Long Description
17MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Shaft Diameter
0.669 Inch | 17 Millimeter
Housing Bore
0.906 Inch | 23 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter