Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

353135

17X29X5 HMS5 V

CRSEAL 17X29X5 HMS5 V SGL LIP SEAL

17MM Shaft Dia; 29MM Housing Bore; 5MM Nominal Width; Viton Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

17X29X5 HMS5 V

BDI #

1257167

PRICE
$ 22.10 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31411705
EAN
7316572542484
Generic Design Code
C_R_HMS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17X29X5 HMS5 V
Weight / LBS
0.02
Long Description
17MM Shaft Dia; 29MM Housing Bore; 5MM Nominal Width; Viton Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
1.142 Inch | 29 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.669 Inch | 17 Millimeter