Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1800224 / 18X19.5X0.687 HDS2 V

1600255 / 16X17.5X0.75 HDS2 R

1800224 / 18X19.5X0.687 HDS2 V

CRSEAL 1800224 / 18X19.5X0.687 HDS2 V ; SGL LIP SEAL

18" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1800224

BDI #

1244513

PRICE
$ 4,356.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.58
UNSPSC
31411705
EAN
0085311264341
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1800224
Weight / LBS
7.908
Long Description
18" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
19.5 Inch | 495.3 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter