Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1800520 / 18X20X0.625 HDS2 R

1800520 / 18X20X0.625 HDS2 R

1800520 / 18X20X0.625 HDS2 R

CRSEAL 1800520 / 18X20X0.625 HDS2 R ; SGL LIP SEAL

Lip Seal; 18" Shaft Dia; 20" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1800520

BDI #

1244542

PRICE
$ 1,453.29 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.65
UNSPSC
31411705
EAN
0085311130936
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1800520
Weight / LBS
8.058
Long Description
Lip Seal; 18" Shaft Dia; 20" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
20 Inch | 508 Millimeter