Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1800570 / 18X20X1.25 HDSD2 RR

1800570 / 18X20X1.25 HDSD2 RR

1800570 / 18X20X1.25 HDSD2 RR

CRSEAL 1800570 / 18X20X1.25 HDSD2 RR ; DBL LIP SEAL

Lip Seal; 18" Shaft Dia; 20" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code

Part #

1800570

BDI #

1244560

PRICE
$ 3,046.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.13
UNSPSC
31411705
EAN
0085311131056
Generic Design Code
C_R_HDSD2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1800570
Weight / LBS
9.124
Long Description
Lip Seal; 18" Shaft Dia; 20" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Housing Bore
20 Inch | 508 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter