Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1800653 / 18X20.25X1 HDS7 V

1800653 / 18X20.25X1 HDS7 V

1800653 / 18X20.25X1 HDS7 V

CRSEAL 1800653 / 18X20.25X1 HDS7 V SEAL

18" Shaft Dia; 20-1/4" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

1800653

BDI #

22779787

PRICE
$ 1,399.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.07
UNSPSC
31411705
EAN
0085311491730
Generic Design Code
C_R_HDS7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1800653
Weight / LBS
6.786
Long Description
18" Shaft Dia; 20-1/4" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Housing Bore
20.25 Inch | 514.35 Millimeter
Actual Width
1 Inch | 25.4 Millimeter