Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1800912 / 18X19.5X1.25 HDSE2 RR

1800912 / 18X19.5X1.25 HDSE2 RR

1800912 / 18X19.5X1.25 HDSE2 RR

CRSEAL 1800912 / 18X19.5X1.25 HDSE2 RR ; DBL LIP SEAL

Lip Seal; 18" Shaft Dia; 19-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code

Part #

1800912

BDI #

1244587

PRICE
$ 2,867.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.14
UNSPSC
31411705
EAN
0085311889650
Generic Design Code
C_R_HDSE2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1800912
Weight / LBS
6.938
Long Description
Lip Seal; 18" Shaft Dia; 19-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Shaft Diameter
18 Inch | 457.2 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
19.5 Inch | 495.3 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter