Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18049 / 1.813X2.562X0.313 CRWA1 V

05092TB-H-BX

18049 / 1.813X2.562X0.313 CRWA1 V

CRSEAL 18049 / 1.813X2.562X0.313 CRWA1 V ; DBL LIP SEAL

Lip Seal; 1-13/16" Shaft Dia; 2-9/16" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

18049

BDI #

1244606

PRICE
$ 98.48 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311019644
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18049
Weight / LBS
0.086
Long Description
Lip Seal; 1-13/16" Shaft Dia; 2-9/16" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.562 Inch | 65.075 Millimeter