Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18055 / 1.825X2.623X0.25 HM21 R

18055 / 1.825X2.623X0.25 HM21 R

18055 / 1.825X2.623X0.25 HM21 R

CRSEAL 18055 / 1.825X2.623X0.25 HM21 R ; SGL LIP SEAL

Lip Seal; 1.825" Shaft Dia; 2.623" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

18055

BDI #

1244610

PRICE
$ 32.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311019668
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18055
Weight / LBS
0.091
Long Description
Lip Seal; 1.825" Shaft Dia; 2.623" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Shaft Diameter
1.825 Inch | 46.355 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.623 Inch | 66.624 Millimeter