Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1838249 / 18.375X19.875X0.688 HDS3 D

1500549 / 15X17X0.75 HDS3 D

1838249 / 18.375X19.875X0.688 HDS3 D

CRSEAL 1838249/18.375X19.875X0.688 HDS3D ; SGL LIP SEAL

Lip Seal; 18-3/8" Shaft Dia; 19-7/8" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

1838249

BDI #

1244709

PRICE
$ 1,621.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.63
UNSPSC
31411705
EAN
0085311131575
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1838249
Weight / LBS
8.018
Long Description
Lip Seal; 18-3/8" Shaft Dia; 19-7/8" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
18.375 Inch | 466.725 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
19.875 Inch | 504.825 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter