Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18489 / 1.85X3.307X0.374 HMA101 P

18489 / 1.85X3.307X0.374 HMA101 P

18489 / 1.85X3.307X0.374 HMA101 P

CRSEAL 18489 / 1.85X3.307X0.374 HMA101 P ; LIP SEAL

Lip Seal; 1.85" Shaft Dia; 3.307" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA101 Seal Design Code

Part #

18489

BDI #

1244885

PRICE
$ 34.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
31411705
EAN
0085311178051
Generic Design Code
C_R_HMA101
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA101
Other Features
Internal and External Lip | Single External Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18489
Weight / LBS
0.237
Long Description
Lip Seal; 1.85" Shaft Dia; 3.307" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA101 Seal Design Code
Actual Width
0.374 Inch | 9.5 Millimeter
Housing Bore
3.307 Inch | 83.998 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
1.85 Inch | 46.99 Millimeter