Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18492 / 1.868X2.518X0.315 CRWA1 P

187305SSTB-BX

18492 / 1.868X2.518X0.315 CRWA1 P

CRSEAL 18492 / 1.868X2.518X0.315 CRWA1 P ; DBL LIP SEAL

Lip Seal; 1.868" Shaft Dia; 2.518" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

18492

BDI #

1244886

PRICE
$ 36.15 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311019989
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18492
Weight / LBS
0.084
Long Description
Lip Seal; 1.868" Shaft Dia; 2.518" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
1.868 Inch | 47.447 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.518 Inch | 63.957 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter