Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18543 / 1.875X2.401X0.275 HM14 R

18543 / 1.875X2.401X0.275 HM14 R

18543 / 1.875X2.401X0.275 HM14 R

CRSEAL 18543 / 1.875X2.401X0.275 HM14 R ; SGL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.401" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

18543

BDI #

1245072

PRICE
$ 24.88 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311020039
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18543
Weight / LBS
0.075
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.401" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
2.401 Inch | 60.985 Millimeter
Actual Width
0.275 Inch | 6.985 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter