Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18577 / 1.889X2.559X0.354 HMSA7 V

18577 / 1.889X2.559X0.354 HMSA7 V

18577 / 1.889X2.559X0.354 HMSA7 V

CRSEAL 18577 / 1.889X2.559X0.354 HMSA7 V ; DBL LIP SEAL

1.889" Shaft Dia; 2.559" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

18577

BDI #

22778920

PRICE
$ 17.34 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311436014
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18577
Weight / LBS
0.063
Long Description
1.889" Shaft Dia; 2.559" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
1.889 Inch | 47.981 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.559 Inch | 64.999 Millimeter