Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18676 / 1.875X2.758X0.531 D5 RR

18676 / 1.875X2.758X0.531 D5 RR

18676 / 1.875X2.758X0.531 D5 RR

CRSEAL 18676 / 1.875X2.758X0.531 D5 RR ; LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.758" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5 Seal Design Code

Part #

18676

BDI #

1245097

PRICE
$ 46.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.063
UNSPSC
31411705
EAN
0085311020350
Generic Design Code
C_R_D5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D5
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18676
Weight / LBS
0.172
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.758" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5 Seal Design Code
Housing Bore
2.758 Inch | 70.053 Millimeter
Nominal Width
0.531 Inch | 13.487 Millimeter
Actual Width
0.531 Inch | 13.487 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter