Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18693 / 1.875X2.782X0.438 CRWH1 R

52X72X12SA-BX

18693 / 1.875X2.782X0.438 CRWH1 R

CRSEAL 18693 / 1.875X2.782X0.438 CRWH1 R ; SGL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.782" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

18693

BDI #

1245100

PRICE
$ 24.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
31411705
EAN
0085311020398
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18693
Weight / LBS
0.148
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.782" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
2.782 Inch | 70.663 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter