Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18752 / 1.875X3.061X0.485 D7 RT

18752 / 1.875X3.061X0.485 D7 RT

18752 / 1.875X3.061X0.485 D7 RT

CRSEAL 18752 / 1.875X3.061X0.485 D7 RT ; LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 3.061" Housing Bore; 0.485" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code

Part #

18752

BDI #

1245135

PRICE
$ 42.82 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
UNSPSC
31411705
EAN
0085311282093
Generic Design Code
C_R_D7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D7
Other Features
Small | Without Inner Case | 2 Springs | PTFE Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18752
Weight / LBS
0.116
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.061" Housing Bore; 0.485" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Housing Bore
3.061 Inch | 77.749 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.485 Inch | 12.319 Millimeter
Actual Width
0.485 Inch | 12.319 Millimeter