Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18860 / 1.886X2.69X0.35 CRSA3 P

18860 / 1.886X2.69X0.35 CRSA3 P

18860 / 1.886X2.69X0.35 CRSA3 P

CRSEAL 18860 / 1.886X2.69X0.35 CRSA3 P ; DBL LIP SEAL

Lip Seal; 1.886" Shaft Dia; 2.69" Housing Bore; 0.35" Nominal Width; Polyacrylate Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

18860

BDI #

1245169

PRICE
$ 25.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
31411705
EAN
0085311279741
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18860
Weight / LBS
0.171
Long Description
Lip Seal; 1.886" Shaft Dia; 2.69" Housing Bore; 0.35" Nominal Width; Polyacrylate Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Nominal Width
0.35 Inch | 8.89 Millimeter
Shaft Diameter
1.886 Inch | 47.904 Millimeter
Housing Bore
2.69 Inch | 68.326 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter