Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18892 / 1.889X2.75X0.52 HMSA92 P

18892 / 1.889X2.75X0.52 HMSA92 P

18892 / 1.889X2.75X0.52 HMSA92 P

CRSEAL 18892 / 1.889X2.75X0.52 HMSA92 P ; DBL LIP SEAL

Lip Seal; 1.889" Shaft Dia; 2-3/4" Housing Bore; 0.52" Nominal Width; Polyacrylate Lip; Solid Seal; 0.52" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

18892

BDI #

1245188

PRICE
$ 15.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31411705
EAN
0085311279611
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18892
Weight / LBS
0.164
Long Description
Lip Seal; 1.889" Shaft Dia; 2-3/4" Housing Bore; 0.52" Nominal Width; Polyacrylate Lip; Solid Seal; 0.52" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Housing Bore
2.75 Inch | 69.85 Millimeter
Shaft Diameter
1.889 Inch | 47.981 Millimeter
Actual Width
0.52 Inch | 13.208 Millimeter
Nominal Width
0.52 Inch | 13.208 Millimeter