Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18948 / 1.875X3.744X0.43 HMSH1 R

18948 / 1.875X3.744X0.43 HMSH1 R

18948 / 1.875X3.744X0.43 HMSH1 R

CRSEAL 18948 / 1.875X3.744X0.43 HMSH1 R ; SGL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 3.744" Housing Bore; 0.43" Nominal Width; Nitrile Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH1 Seal Design Code

Part #

18948

BDI #

1245201

PRICE
$ 69.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.192
UNSPSC
31411705
EAN
0085311020770
Generic Design Code
C_R_HMSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSH1
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18948
Weight / LBS
0.451
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.744" Housing Bore; 0.43" Nominal Width; Nitrile Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH1 Seal Design Code
Actual Width
0.43 Inch | 10.922 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.43 Inch | 10.922 Millimeter
Housing Bore
3.744 Inch | 95.098 Millimeter