Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
18987 / 1.89X2.91X0.39 HMSA92 P

19656 / 1.969X2.913X0.354 HMSA92 P

18987 / 1.89X2.91X0.39 HMSA92 P

CRSEAL 18987 / 1.89X2.91X0.39 HMSA92 P ; DBL LIP SEAL

1.89" Shaft Dia; 2.91" Housing Bore; 0.39" Nominal Width; Polyacrylate Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

18987

BDI #

1245206

PRICE
$ 19.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
31411705
EAN
0085311192972
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18987
Weight / LBS
0.115
Long Description
1.89" Shaft Dia; 2.91" Housing Bore; 0.39" Nominal Width; Polyacrylate Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Housing Bore
2.91 Inch | 73.914 Millimeter
Nominal Width
0.39 Inch | 9.906 Millimeter
Shaft Diameter
1.89 Inch | 48.006 Millimeter
Actual Width
0.39 Inch | 9.906 Millimeter