Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

340930

18X24X3 HM4 R

CRSEAL 18X24X3 HM4 R SINGLE LIP SEAL ; 0.709MM SHAFT DIA 24MM HOUSING BORE

Lip Seal; 18MM Shaft Dia; 24MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM4 Seal Design Code

Part #

18X24X3 HM4 R

BDI #

1245212

PRICE
$ 10.62 / each

QTY

INVENTORY:
21
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311226745
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM4
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18X24X3 HM4 R
Weight / LBS
0.051
Long Description
Lip Seal; 18MM Shaft Dia; 24MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM4 Seal Design Code
Housing Bore
0.945 Inch | 24 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.709 Inch | 18 Millimeter
Actual Width
0.118 Inch | 3 Millimeter