Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1900239 / 19X20.5X0.75 HDS7K R

1900239 / 19X20.5X0.75 HDS7K R

1900239 / 19X20.5X0.75 HDS7K R

CRSEAL 1900239 / 19X20.5X0.75 HDS7K R ; SGL LIP SEAL

19" Shaft Dia; 20-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code

Part #

1900239

BDI #

1245230

PRICE
$ 1,567.39 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.84
UNSPSC
31411705
EAN
0085311469210
Generic Design Code
C_R_HDS7K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1900239
Weight / LBS
4.067
Long Description
19" Shaft Dia; 20-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Shaft Diameter
19 Inch | 482.6 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
20.5 Inch | 520.7 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter