Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1900520 / 19X21X0.709 HDS2 R

1875253 / 18.75X20.25X0.75 HDS2 R

1900520 / 19X21X0.709 HDS2 R

CRSEAL 1900520 / 19X21X0.709 HDS2 R ; SGL LIP SEAL

19" Shaft Dia; 21" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1900520

BDI #

1245248

PRICE
$ 1,079.62 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.26
UNSPSC
31411705
EAN
0085311468879
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1900520
Weight / LBS
4.99
Long Description
19" Shaft Dia; 21" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
19 Inch | 482.6 Millimeter
Housing Bore
21 Inch | 533.4 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter