Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1900580 / 19X21X1 HDS1 R

1105X1160X25 HDS1 R

1900580 / 19X21X1 HDS1 R

CRSEAL 1900580 / 19X21X1 HDS1 R LIP SEAL

Lip Seal; 19" Shaft Dia; 21" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1900580

BDI #

1245259

PRICE
$ 1,485.30 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.27
UNSPSC
31411705
EAN
0085311132510
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1900580
Weight / LBS
9.424
Long Description
Lip Seal; 19" Shaft Dia; 21" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
21 Inch | 533.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
19 Inch | 482.6 Millimeter