Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

45X65X10 HMS5 RG

190X220X15 HMS5 RG

CRSEAL 190X220X15 HMS5 RG LIP SEAL ; 7.48MM SHAFT DIA 220MM HOUSING BORE

Lip Seal; 190MM Shaft Dia; 220MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

190X220X15 HMS5 RG

BDI #

1415070

PRICE
$ 52.28 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.348
UNSPSC
31411705
EAN
7316572553824
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
190X220X15 HMS5 RG
Weight / LBS
0.768
Long Description
Lip Seal; 190MM Shaft Dia; 220MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Actual Width
0.591 Inch | 15 Millimeter
Shaft Diameter
7.48 Inch | 190 Millimeter
Housing Bore
8.661 Inch | 220 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter