Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1375X1425X19.84 HS8 H

190X230X16 HS8 R

CRSEAL 190X230X16 HS8 R SGL LIP SEAL

190MM Shaft Dia; 230MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

190X230X16 HS8 R

BDI #

1245285

PRICE
$ 486.10 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.846
UNSPSC
31411705
EAN
0085311152112
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
190X230X16 HS8 R
Weight / LBS
1.633
Long Description
190MM Shaft Dia; 230MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
7.48 Inch | 190 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Housing Bore
9.055 Inch | 230 Millimeter
Actual Width
0.63 Inch | 16 Millimeter