Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
19214 / 1.938X2.5X0.38 HMA9 R

19013 / 1.938X2.5X0.3 HMA9 R

19214 / 1.938X2.5X0.38 HMA9 R

CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL

Lip Seal; 1-15/16" Shaft Dia; 2-1/2" Housing Bore; 0.38" Nominal Width; Nitrile Lip; Solid Seal; 0.38" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code

Part #

19214

BDI #

1414327

PRICE
$ 20.13 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.101
UNSPSC
31411705
EAN
0085311021159
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA9
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19214
Weight / LBS
0.153
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2-1/2" Housing Bore; 0.38" Nominal Width; Nitrile Lip; Solid Seal; 0.38" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Actual Width
0.38 Inch | 9.652 Millimeter
Nominal Width
0.38 Inch | 9.652 Millimeter
Housing Bore
2.5 Inch | 63.5 Millimeter