Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
19237 / 1.938X2.686X0.304 CRWA1 R

534952 / 1.375X2.047X0.276 CRWA1 V

19237 / 1.938X2.686X0.304 CRWA1 R

CRSEAL 19237 / 1.938X2.686X0.304 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-15/16" Shaft Dia; 2.686" Housing Bore; 0.304" Nominal Width; Nitrile Lip; Solid Seal; 0.304" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

19237

BDI #

1243345

PRICE
$ 14.61 / each

QTY

INVENTORY:
11
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311021272
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19237
Weight / LBS
0.091
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2.686" Housing Bore; 0.304" Nominal Width; Nitrile Lip; Solid Seal; 0.304" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.304 Inch | 7.722 Millimeter
Housing Bore
2.686 Inch | 68.224 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Nominal Width
0.304 Inch | 7.722 Millimeter