Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1925380 / 19.25X21X0.75 HDS1 R

3400550 / 34X36X0.813 HDS1 R

1925380 / 19.25X21X0.75 HDS1 R

CRSEAL 1925380 / 19.25X21X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 19-1/4" Shaft Dia; 21" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1925380

BDI #

1245317

PRICE
$ 1,485.30 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.79
UNSPSC
31411705
EAN
0085311132718
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1925380
Weight / LBS
8.358
Long Description
Lip Seal; 19-1/4" Shaft Dia; 21" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
21 Inch | 533.4 Millimeter
Shaft Diameter
19.25 Inch | 488.95 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter