Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1216818VL-H-BX

19325028VL-H-BX

19325028VL-H-BX LIP SHAFT SEAL ; NITRILE SGL

1-15/16" Shaft Dia; 2-1/2" Housing Bore; 0.281" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code

Part #

75008075

BDI #

891024

PRICE
$ 16.49 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886385356
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VL-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19325028VL-H
Long Description
1-15/16" Shaft Dia; 2-1/2" Housing Bore; 0.281" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code
Actual Width
0.281 Inch | 7.137 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter
Shaft Diameter
1.937 Inch | 49.2 Millimeter
Housing Bore
2.501 Inch | 63.525 Millimeter