Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15009 H1L5

19352 H1L5

19352 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR SSW 2.000 2.938 .375

2" Shaft Dia; 2-15/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code

Part #

19352 H1L5

BDI #

18221543

PRICE
$ 26.51 / each
$ 40.01 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31411705
EAN
0827834098146
Generic Design Code
J/M_SSW
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SSW
Other Features
Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19352 H1L5
Weight / LBS
0.1136
Long Description
2" Shaft Dia; 2-15/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.938 Inch | 74.625 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter