Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

19352 H5L89

19352 H5L89

19352 H5L89 ROTARY LIP SEAL ; NON RETURNABLE FKM SSW 2.000 2.938 .375

2" Shaft Dia; 2-15/16" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code

Part #

19352 H5L89

BDI #

18221544

PRICE
$ 116.04 / each
$ 175.08 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31411705
EAN
0827834098153
Generic Design Code
J/M_SSW
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SSW
Other Features
Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19352 H5L89
Weight / LBS
0.1399
Long Description
2" Shaft Dia; 2-15/16" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Housing Bore
2.938 Inch | 74.625 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter