Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
19500 / 1.938X2.621X0.570 HMA8 R

19500 / 1.938X2.621X0.570 HMA8 R

19500 / 1.938X2.621X0.570 HMA8 R

CRSEAL 19500 / 1.938X2.621X0.570 HMA8 R ; LIP SEAL

Lip Seal; 1-15/16" Shaft Dia; 2.622" Housing Bore; 0.58" Nominal Width; Nitrile Lip; Solid Seal; 0.57" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code

Part #

19500

BDI #

1245362

PRICE
$ 7.02 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311021654
Generic Design Code
C_R_HMA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA8
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19500
Weight / LBS
0.08
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2.622" Housing Bore; 0.58" Nominal Width; Nitrile Lip; Solid Seal; 0.57" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code
Housing Bore
2.622 Inch | 66.599 Millimeter
Actual Width
0.57 Inch | 14.478 Millimeter
Nominal Width
0.58 Inch | 14.732 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter