Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1950518 / 19.5X21.5X0.813 HS8 R

700X764X25 HS8 R

1950518 / 19.5X21.5X0.813 HS8 R

CRSEAL 1950518 / 19.5X21.5X0.813 HS8 R ; SGL LIP SEAL

19-1/2" Shaft Dia; 21-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1950518

BDI #

1245366

PRICE
$ 1,084.85 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.88
UNSPSC
31411705
EAN
0085311383479
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1950518
Weight / LBS
4.168
Long Description
19-1/2" Shaft Dia; 21-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
19.5 Inch | 495.3 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
21.5 Inch | 546.1 Millimeter