Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
19510 / 1.945X2.892X0.294 TL6 R

19510 / 1.945X2.892X0.294 TL6 R

19510 / 1.945X2.892X0.294 TL6 R

CRSEAL 19510 / 1.945X2.892X0.294 TL6 R ; LIP SEAL

Lip Seal; 1.945" Shaft Dia; 2.892" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL6 Seal Design Code

Part #

19510

BDI #

1245385

PRICE
$ 34.85 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
31411705
EAN
0085311021661
Generic Design Code
C_R_TL6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL6
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19510
Weight / LBS
0.113
Long Description
Lip Seal; 1.945" Shaft Dia; 2.892" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL6 Seal Design Code
Housing Bore
2.892 Inch | 73.457 Millimeter
Actual Width
0.294 Inch | 7.468 Millimeter
Shaft Diameter
1.945 Inch | 49.403 Millimeter
Nominal Width
0.294 Inch | 7.468 Millimeter