Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
19572 / 1.969X3.15X0.65 HMSA92 V

19572 / 1.969X3.15X0.65 HMSA92 V

19572 / 1.969X3.15X0.65 HMSA92 V

CRSEAL 19572 / 1.969X3.15X0.65 HMSA92 V ; LIP SEAL

1-31/32" Shaft Dia; 3.15" Housing Bore; 0.65" Nominal Width; Viton Lip; Solid Seal; 0.65" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

19572

BDI #

22778980

PRICE
$ 30.58 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31411705
EAN
0085311447607
Generic Design Code
C_R_HMSA92
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip Without Spring
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
19572
Weight / LBS
0.111
Long Description
1-31/32" Shaft Dia; 3.15" Housing Bore; 0.65" Nominal Width; Viton Lip; Solid Seal; 0.65" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Housing Bore
3.15 Inch | 80.01 Millimeter
Nominal Width
0.65 Inch | 16.51 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.65 Inch | 16.51 Millimeter