Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1975569 / 19.75X21.75X0.875 HDS3 D

80086 / 8X10X0.625 HDS3 D

1975569 / 19.75X21.75X0.875 HDS3 D

CRSEAL 1975569/ 19.75X21.75X0.875 HDS3 D ; SGL LIP SEAL

Lip Seal; 19-3/4" Shaft Dia; 21-3/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

1975569

BDI #

1245439

PRICE
$ 1,827.93 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.37
UNSPSC
31411705
EAN
0085311133142
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1975569
Weight / LBS
9.654
Long Description
Lip Seal; 19-3/4" Shaft Dia; 21-3/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Housing Bore
21.75 Inch | 552.45 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
19.75 Inch | 501.65 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter