Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
19876 / 2X2.874X0.703 C8 RR

19876 / 2X2.874X0.703 C8 RR

19876 / 2X2.874X0.703 C8 RR

CRSEAL 19876 / 2X2.874X0.703 C8 RR SEAL

Lip Seal; 2" Shaft Dia; 2-7/8" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Solid Seal; 45/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C8 Seal Design Code

Part #

19876

BDI #

1245470

PRICE
$ 63.76 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311022415
Generic Design Code
C_R_C8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
C8
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19876
Weight / LBS
0.313
Long Description
Lip Seal; 2" Shaft Dia; 2-7/8" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Solid Seal; 45/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C8 Seal Design Code
Housing Bore
2.874 Inch | 73 Millimeter
Nominal Width
0.703 Inch | 17.856 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.703 Inch | 17.856 Millimeter