Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40X90X8SC-BX

19X27X6SC-BX

19X27X6SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED

19MM Shaft Dia; 27MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

75020897

BDI #

892281

PRICE
$ 8.22 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31411705
EAN
0750886244936
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19X27X6SC
Weight / LBS
0.01
Long Description
19MM Shaft Dia; 27MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Shaft Diameter
0.748 Inch | 19 Millimeter
Housing Bore
1.063 Inch | 27 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Actual Width
0.236 Inch | 6 Millimeter