Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2.750X3.190X.109BO VITON

2.750X3.190X.109BO VITON

2.750X3.190X.109BO VITON

2.750X3.190X.109BO FPM SHAFT SEAL ; STEEL CASE

2-3/4" Shaft Dia; 3.19" Housing Bore; 7/64" Nominal Width; Viton Lip; Solid Seal; 7/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; BO Seal Design Code

Part #

2.7503.190.109BOV

BDI #

446715

PRICE
$ 24.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
C_R_HM14
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
BO
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
2.7503.190.109BOV
Long Description
2-3/4" Shaft Dia; 3.19" Housing Bore; 7/64" Nominal Width; Viton Lip; Solid Seal; 7/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; BO Seal Design Code
Nominal Width
0.109 Inch | 2.769 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Housing Bore
3.19 Inch | 81.026 Millimeter
Actual Width
0.109 Inch | 2.769 Millimeter