Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
20014 / 2.008X2.56X0.276 HMSA7 V

20014 / 2.008X2.56X0.276 HMSA7 V

20014 / 2.008X2.56X0.276 HMSA7 V

CRSEAL 20014 / 2.008X2.56X0.276 HMSA7 V ; DBL LIP SEAL

2.008" Shaft Dia; 2.56" Housing Bore; 0.276" Nominal Width; Viton Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

20014

BDI #

22778892

PRICE
$ 23.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311433525
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
20014
Weight / LBS
0.057
Long Description
2.008" Shaft Dia; 2.56" Housing Bore; 0.276" Nominal Width; Viton Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
2.008 Inch | 51.003 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Housing Bore
2.56 Inch | 65.024 Millimeter