Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

203633UBY-BX

203633UBY-BX

203633UBY-BX LIP SHAFT SEAL

2" Shaft Dia; 3-5/8" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 3 Sealing Lips; None Lip Retainer; Steel Case; UB Seal Design Code

Part #

75008650

BDI #

902799

PRICE
$ 46.85 / each

QTY

INVENTORY:
6
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.355
UNSPSC
31411705
EAN
0750886056829
Generic Design Code
C_R_TL7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
UB
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
203633UBY
Weight / LBS
0.784
Long Description
2" Shaft Dia; 3-5/8" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 3 Sealing Lips; None Lip Retainer; Steel Case; UB Seal Design Code
Housing Bore
3.626 Inch | 92.1 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter