Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
20427 / 2.047X2.677X0.276 HMA8 P

20427 / 2.047X2.677X0.276 HMA8 P

20427 / 2.047X2.677X0.276 HMA8 P

CRSEAL 20427 / 2.047X2.677X0.276 HMA8 P ; LIP SEAL

Lip Seal; 2.047" Shaft Dia; 2.677" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code

Part #

20427

BDI #

1245700

PRICE
$ 13.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311902236
Generic Design Code
C_R_HMA8
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA8
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20427
Weight / LBS
0.082
Long Description
Lip Seal; 2.047" Shaft Dia; 2.677" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code
Actual Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
2.047 Inch | 51.994 Millimeter
Housing Bore
2.677 Inch | 67.996 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter