Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
20702 / 2.063X3.189X0.375 CRW1 R

120X145X12 CRW1 R

20702 / 2.063X3.189X0.375 CRW1 R

CRSEAL 20702 / 2.063X3.189X0.375 CRW1 R ; SGL LIP SEAL

Lip Seal; 2-1/16" Shaft Dia; 3-3/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

20702

BDI #

1245809

PRICE
$ 26.90 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
31411705
EAN
0085311023399
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20702
Weight / LBS
0.144
Long Description
Lip Seal; 2-1/16" Shaft Dia; 3-3/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.189 Inch | 81.001 Millimeter
Shaft Diameter
2.063 Inch | 52.4 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter