Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24X47X8 CRW1 R

20X47X7 CRW1 R

CRSEAL 20X47X7 CRW1 R SGL LIP SEAL

Lip Seal; 20MM Shaft Dia; 47MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code

Part #

20X47X7 CRW1 R

BDI #

1413965

PRICE
$ 10.56 / each

QTY

INVENTORY:
19
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311006255
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20X47X7 CRW1 R
Weight / LBS
0.083
Long Description
Lip Seal; 20MM Shaft Dia; 47MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Shaft Diameter
0.787 Inch | 20 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
1.85 Inch | 47 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter